DANCOP Expanding barrier with fixed demarcation post, Ø 60 mm, red/white
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/dancop.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Claw grids with locking post, extension range up to 3600 mm
• Fast placement
in areas where wall mounting is not possible.
Optionally available as a mobile or stationary version.
• Easy handling
Depending on requirements, the scissors grid can be practically pushed towards the barrier posts or pulled out again.
• Technical characteristics
Material: solid steel.
Barrier posts: optionally round, Ø 60 mm or as square 70x70 mm, with base plate for bolting or mobile 8-corner base plate.
Grid: flat steel scissors grid, 25x4 m (with extension range up to 3600 mm) or 40x5 mm (with extension range up to 4000 mm) with roller set.
Extension range: up to 3600 or 4000 mm.
Colour: double-sided warning marking in red/white or yellow/black.
• Ground anchor available upon request
Flat steel claw grids 25x4 mm
![]() |
DANCOP
Bollard D60mm red/white anchor
ERIKS Item #: 14338414
Catalogue item no 1: 8504258417 |
Please login to see prices | |
![]() |
DANCOP
Bollard D60mm red/white anchor
ERIKS Item #: 14338413
Catalogue item no 1: 8504258416 |
Please login to see prices |