DANCOP Mobile expanding barrier with demarcation post, Ø 60 mm, yellow/black
Product documents
Document | Document type |
---|---|
Product overview |
Claw grids with locking post, extension range up to 3600 mm
• Fast placement
in areas where wall mounting is not possible.
Optionally available as a mobile or stationary version.
• Easy handling
Depending on requirements, the scissors grid can be practically pushed towards the barrier posts or pulled out again.
• Technical characteristics
Material: solid steel.
Barrier posts: optionally round, Ø 60 mm or as square 70x70 mm, with base plate for bolting or mobile 8-corner base plate.
Grid: flat steel scissors grid, 25x4 m (with extension range up to 3600 mm) or 40x5 mm (with extension range up to 4000 mm) with roller set.
Extension range: up to 3600 or 4000 mm.
Colour: double-sided warning marking in red/white or yellow/black.
• Ground anchor available upon request
Flat steel claw grids 25x4 mm
DANCOP
Bollard D60mm yellow/black sheet
ERIKS Item #: 12965983
Catalogue item no 1: 3070.4387 |
Please login to see prices | ||
DANCOP
Bollard D60mm yellow/black sheet
ERIKS Item #: 12965998
Catalogue item no 1: 3070.4388 |
Please login to see prices |