DANCOP Post for safety railing for interior use, yellow colour RAL 1023
Product documents
Document | Document type |
---|---|
Product overview |
Safety railings for indoor use
• Solid steel
Minimises damages to persons, vehicles and goods.
• Combinable lengths
500 mm or 1000 mm high posts in combination
with beams in lengths 1000, 1200, 1350 and 1500 mm
allow modular adaptation in planning.
Special lengths available upon request.
• Technical characteristics
Material: solid steel, additionally galvanised for outdoor use.
Posts: with base plate 200x200 mm for doweling.
Beams: WxD 140x80 mm, incl. fastening material.
Colour: powder-coated similar to RAL 1023 traffic yellow.
• Easy installation
Beam fasteners included in the delivery, floor anchors can be purchased optionally.
DANCOP
Beam 140x80 1000mm for internal application
ERIKS Item #: 14338390
Catalogue item no 1: 8504258396 |
Please login to see prices | ||
DANCOP
Beam 140x80 1200mm for internal application
ERIKS Item #: 14338391
Catalogue item no 1: 8504258397 |
Please login to see prices | ||
DANCOP
Beam 140x80 1350mm for internal application
ERIKS Item #: 14338392
Catalogue item no 1: 8504258398 |
Please login to see prices | ||
DANCOP
Beam 140x80 1500mm for internal application
ERIKS Item #: 12965957
Catalogue item no 1: 8504258399 |
Please login to see prices |