DANCOP Stationary demarcation expanding barrier with foot, yellow/black
Product documents
Document | Document type |
---|---|
Product overview |
Claw grids
• Simply and quickly cordoned off
The quick and simple handling means that areas such as
danger areas or passages can be cordoned off. Also suitable for permanent installation
on the wall.
• Space-saving storage
The scissor grids can be practically pushed together and stored away when not in use.
Customisation available on request.
• Technical characteristics
Material: solid steel.
Grid: flat steel scissors grid, 25x4 m (with extension range up to 3600 mm) or 40x5 mm (with extension range up to 4000 mm).
Extension range: up to 3600 or 4000 mm.
Feet/supports: profile steel for station use, with rollers or for wall mounting.
Overall height of supports: 1015 mm.
Colour: double-sided warning marking in red/white or yellow/black.
DANCOP
Expanding barrier 3.6x1.0m yellow/black
ERIKS Item #: 12966014
Catalogue item no 1: 8503727735 |
Please login to see prices | ||
DANCOP
Expanding barrier 4.0x1.0m yellow/black
ERIKS Item #: 14338410
Catalogue item no 1: 8503727741 |
Please login to see prices |