ProductPage

LEADER Kammprofile gasket KV9 316L/Graphite EN 1514-6

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Norm: EN 1514-6
Type centering ring: Integral
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Flat
Overall thickness (mm): 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Approval according to
Nominal diameter
Max. pressure (bar)
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Kammprofile gasket KV9 316L/C PN10/40 DN15 51x42x26x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN10/40 DN15 51x42x26x4/5 EN 1514-6 ERIKS Item #: 11210876
 
Please login to see prices
Kammprofile gasket KV9 316L/C PN10/40 DN20 61x47x31x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN10/40 DN20 61x47x31x4/5 EN 1514-6 ERIKS Item #: 11210877
 
Please login to see prices
Kammprofile gasket KV9 316L/C PN10/40 DN40 92x69x53x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN10/40 DN40 92x69x53x4/5 EN 1514-6 ERIKS Item #: 11210880
 
Please login to see prices
Kammprofile gasket KV9 316L/C PN250 DN40 109x73x53x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN250 DN40 109x73x53x4/5 EN 1514-6 ERIKS Item #: 12485943
 
Please login to see prices
Kammprofile gasket KV9 316L/C PN10/40 DN50 107x81x65x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN10/40 DN50 107x81x65x4/5 EN 1514-6 ERIKS Item #: 12484182
 
Please login to see prices
Kammprofile gasket KV9 316L/C PN10/40 DN65 127x100x81x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN10/40 DN65 127x100x81x4/5 EN 1514-6 ERIKS Item #: 11210882
 
Please login to see prices
Kammprofile gasket KV9 316L/C PN63 DN80 148x115x95x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN63 DN80 148x115x95x4/5 EN 1514-6 ERIKS Item #: 11257116
 
Please login to see prices
Kammprofile gasket KV9 316L/C PN10/16 DN100 162x138x118x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN10/16 DN100 162x138x118x4/5 EN 1514-6 ERIKS Item #: 12484193
 
Please login to see prices
Kammprofile gasket KV9 316L/C PN100/160 DN100 180x138x118x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN100/160 DN100 180x138x118x4/5 EN 1514-6 ERIKS Item #: 11192736
 
Please login to see prices
Kammprofile gasket KV9 316L/C PN10/16 DN125 192x162x142x4/5 EN 1514-6 LEADER Kammprofile gasket KV9 316L/C PN10/16 DN125 192x162x142x4/5 EN 1514-6 ERIKS Item #: 12484195
 
Please login to see prices
Norm: EN 1514-6
Type centering ring: Integral
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Flat
Overall thickness (mm): 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Approval according to
Nominal diameter
Max. pressure (bar)
Clear filter      (14 of the 14 items displayed)
Page Size   
Next