ProductPage

LEADER Serrated seal type KB9L (ANSI)

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Norm: ASME B16.20
Type centering ring: Loose
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Convex
Overall thickness: 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Nominal diameter: 24"
Max. pressure (bar): 51.7
Clear filter      (1 of the 1 items displayed)
Serrated Gasket type KB9L 316L/CARB 300 24" LEADER Serrated Gasket type KB9L 316L/CARB 300 24" ERIKS Item #: 11061247
 
Price (Per piece):
€301.50
Norm: ASME B16.20
Type centering ring: Loose
Cam material: Stainless steel 316L
Sealing layer material: Graphite 98%
Cam shape: Convex
Overall thickness: 5
Cam thickness (mm): 4
Temperature range (°C): from -250 to 450
Suitable for medium
Nominal diameter: 24"
Max. pressure (bar): 51.7
Clear filter      (1 of the 1 items displayed)