|
LEADER
Serrated Gasket type KV9 316L/C PN10/40 DN15
ERIKS Item #: 11210876
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "serrated gasket type kv9 316l/c pn10/40 dn15",
"item_id": "gr0000000552273",
"material_number": "11210876",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEADER
Serrated Gasket type KV9 316L/C PN10/40 DN20
ERIKS Item #: 11210877
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "serrated gasket type kv9 316l/c pn10/40 dn20",
"item_id": "gr0000000558698",
"material_number": "11210877",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEADER
Serrated Gasket type KV9 316L/C PN10/40 DN40
ERIKS Item #: 11210880
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "serrated gasket type kv9 316l/c pn10/40 dn40",
"item_id": "gr0000000554436",
"material_number": "11210880",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEADER
Ring KV9 316L/C PN250 DN40
ERIKS Item #: 12485943
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "ring kv9 316l/c pn250 dn40",
"item_id": "gr0000001074861",
"material_number": "12485943",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LEADER
Ring KV9 316L/C PN10/40 DN50 4
ERIKS Item #: 12484182
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "ring kv9 316l/c pn10/40 dn50 4",
"item_id": "gr0000001074858",
"material_number": "12484182",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LEADER
Serrated Gasket type KV9 316L/C PN10/40 DN65
ERIKS Item #: 11210882
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "serrated gasket type kv9 316l/c pn10/40 dn65",
"item_id": "gr0000000556181",
"material_number": "11210882",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LEADER
Serrated Gasket type KV9 316L/CARB PN63 DN80
ERIKS Item #: 11257116
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "serrated gasket type kv9 316l/carb pn63 dn80",
"item_id": "gr0000000552748",
"material_number": "11257116",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
LEADER
Ring KV9 316L/C PN10/16 DN100 4
ERIKS Item #: 12484193
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "ring kv9 316l/c pn10/16 dn100 4",
"item_id": "gr0000001074854",
"material_number": "12484193",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LEADER
Serrated Gasket type KV9 316L/C PN100/160 DN100
ERIKS Item #: 11192736
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "serrated gasket type kv9 316l/c pn100/160 dn100",
"item_id": "gr0000000557925",
"material_number": "11192736",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
LEADER
Ring KV9 316L/C PN10/16 DN125 4
ERIKS Item #: 12484195
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "ring kv9 316l/c pn10/16 dn125 4",
"item_id": "gr0000001074855",
"material_number": "12484195",
"price": "0",
"item_brand": "leader",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"cam profile gaskets",
"item_category4": "pr_ec010705_0002",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|