ProductPage

LEADER PTFE sealing sheet CLIPPERLON 2115

Product documents

Document Document type
Product Brochure 01 Download  (PDF)
Product Certificate EC1935 Certificate  (PDF)
Product Data sheet default Download  (PDF)
Product overview

Application

Recommended in: Chemical, Pharma

Stock item
Material structure: PTFE, modified
Max. pressure (bar): 55
Suitable for medium
Approval according to
Thickness (mm)
Clear filter      (4 of the 4 items displayed)
PTFE sealing sheet CLIPPERLON 2115 1500x1500x0.6 LEADER PTFE sealing sheet CLIPPERLON 2115 1500x1500x0.6 ERIKS Item #: 13410218
 
Please login to see prices
PTFE sealing sheet CLIPPERLON 2115 1500x1500x1 LEADER PTFE sealing sheet CLIPPERLON 2115 1500x1500x1 ERIKS Item #: 13425568
 
This item is no longer available
PTFE sealing sheet CLIPPERLON 2115 1500x1500x1.5 LEADER PTFE sealing sheet CLIPPERLON 2115 1500x1500x1.5 ERIKS Item #: 13624856
 
Please login to see prices
2.25 square meter per package
PTFE sealing sheet CLIPPERLON 2115 1500x1500x2 LEADER PTFE sealing sheet CLIPPERLON 2115 1500x1500x2 ERIKS Item #: 13500807
 
Please login to see prices
0.444 square meter per package
Stock item
Material structure: PTFE, modified
Max. pressure (bar): 55
Suitable for medium
Approval according to
Thickness (mm)
Clear filter      (4 of the 4 items displayed)