ProductPage

LEADER PTFE sealing sheet CLIPPERLON 2130

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Clipperlon 2130 is made from 100% pure multidirectional expanded PTFE. The high-quality PTFE resins, used for Clipperlon 2130, provide an almost unlimited chemical resistance and make Clipperlon 2130 the ideal choice for gaskets in harsh chemical applications.

It is highly compressible and adapts perfectly to rough, uneven or irregular flange surfaces. The multidirectional expansion of Clipperlon 2130 grants lowest cold flow and highest creep resistance, even at elevated temperatures.

Application

  • chemical inert
  • high creep resistance
  • highly conformable to the sealing surface
  • low leak rate
  • suitable for high temperatures
  • non ageing

Recommended in: Chemical

Technical information
Construction
Approval
Options
Stock item
Material structure: Multidirectional expanded PTFE
Max. pressure (bar): 40
Suitable for medium
Approval according to: TA-Luft
Thickness (mm)
Clear filter      (8 of the 8 items displayed)
PTFE sealing sheet CLIPPERLON 2130 1500x1500x0.5 LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x0.5 ERIKS Item #: 13362537
 
Please login to see prices
PTFE sealing sheet CLIPPERLON 2130 1500x1500x1 LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x1 ERIKS Item #: 13362538
 
Please login to see prices
PTFE sealing sheet CLIPPERLON 2130 1500x1500x1.5 LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x1.5 ERIKS Item #: 13362539
 
Please login to see prices
PTFE sealing sheet CLIPPERLON 2130 1500x1500x2 LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x2 ERIKS Item #: 13362540
 
Please login to see prices
PTFE sealing sheet CLIPPERLON 2130 1500x1500x3 LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x3 ERIKS Item #: 13362541
 
Please login to see prices
PTFE sealing sheet CLIPPERLON 2130 1500x1500x4 LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x4 ERIKS Item #: 13381636
 
Please login to see prices
PTFE sealing sheet CLIPPERLON 2130 1500x1500x5 LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x5 ERIKS Item #: 13380792
 
Please login to see prices
PTFE sealing sheet CLIPPERLON 2130 1500x1500x6 LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x6 ERIKS Item #: 13362542
 
Please login to see prices
Stock item
Material structure: Multidirectional expanded PTFE
Max. pressure (bar): 40
Suitable for medium
Approval according to: TA-Luft
Thickness (mm)
Clear filter      (8 of the 8 items displayed)