ProductPage

GORE® Expanded PTFE sealing tape GORE DB

Product documents

Document Document type
Product overview

For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.

Application

Recommended in: Chemical

Thickness (mm): 1.5
Suitable for medium: Air (compressed air)
Width (mm): 100
Roller length (m): 10
Clear filter      (1 of the 1 items displayed)
DB band adhesive 10M 100x1,5 GORE® DB band adhesive 10M 100x1,5 ERIKS Item #: 11089648
 
Please login to see prices
10 meter per package
Thickness (mm): 1.5
Suitable for medium: Air (compressed air)
Width (mm): 100
Roller length (m): 10
Clear filter      (1 of the 1 items displayed)