|
PTFE expanded band roll 25m 7x 2,5
ERIKS Item #: 10001467
|
Please login to see prices
25 meter per package
|
{"itemTrackPD":{
"item_name": "ptfe expanded band roll 25m 7x 2,5",
"item_id": "gr0000000084860",
"material_number": "10001467",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010669_0002",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
PTFE expanded band roll 25m 10x3
ERIKS Item #: 10001463
|
Please login to see prices
25 meter per package
|
{"itemTrackPD":{
"item_name": "ptfe expanded band roll 25m 10x3",
"item_id": "gr0000000083355",
"material_number": "10001463",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010669_0002",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
PTFE expanded band roll 10m 14x5
ERIKS Item #: 10001464
|
Please login to see prices
10 meter per package
|
{"itemTrackPD":{
"item_name": "ptfe expanded band roll 10m 14x5",
"item_id": "gr0000000083682",
"material_number": "10001464",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010669_0002",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
PTFE expanded band roll 5m 20x7
ERIKS Item #: 10001465
|
Please login to see prices
0.01 meter per package
|
{"itemTrackPD":{
"item_name": "ptfe expanded band roll 5m 20x7",
"item_id": "gr0000000083509",
"material_number": "10001465",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010669_0002",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
Tape PTFE expanded 5m 14x5 Tape PTFE Sealant - 1SA
ERIKS Item #: 12924298
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "tape ptfe expanded 5m 14x5 tape ptfe sealant - 1sa",
"item_id": "g1579278046233842",
"material_number": "12924298",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010669_0002",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|
|
Tape PTFE expanded 50m 10x3
ERIKS Item #: 11612756
|
Please login to see prices
50 meter per package
|
{"itemTrackPD":{
"item_name": "tape ptfe expanded 50m 10x3",
"item_id": "g1579278046234413",
"material_number": "11612756",
"price": "0",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010669_0002",
"item_variant": "mtr",
"index": "6",
"quantity": ""
}
}
|