|
ERIKS
Tape Eriflon Neutral 12x0,08 - 12m
ERIKS Item #: 10001420
Catalogue item no 1: 10001420
|
Please login to see prices
10 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon neutral 12x0,08 - 12m",
"item_id": "gr0000000083543",
"material_number": "10001420",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ERIKS
Tape Eriflon 12m 12 x 0,08
ERIKS Item #: 10001415
|
Please login to see prices
10 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon 12m 12 x 0,08",
"item_id": "gr0000000570540",
"material_number": "10001415",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ERIKS
Tape Eriflon 12m 19 x 0,08
ERIKS Item #: 10001417
|
Please login to see prices
8 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon 12m 19 x 0,08",
"item_id": "gr0000000569735",
"material_number": "10001417",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ERIKS
Tape Eriflon Gastec KL0,2 12x0,1 - 12m
ERIKS Item #: 10001418
|
Please login to see prices
10 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon gastec kl0,2 12x0,1 - 12m",
"item_id": "gr0000000083353",
"material_number": "10001418",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ERIKS
Tape Eriflon 12m 12 x 0,1
ERIKS Item #: 10001416
|
Please login to see prices
10 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon 12m 12 x 0,1",
"item_id": "gr0000000083412",
"material_number": "10001416",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ERIKS
Tape Eriflon HD 12m 12 X 0,1
ERIKS Item #: 12761394
|
Please login to see prices
250 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon hd 12m 12 x 0,1",
"item_id": "g1579278046233671",
"material_number": "12761394",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ERIKS
Tape Eriflon HD 12m 19 X 0,1
ERIKS Item #: 12761395
|
Please login to see prices
200 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon hd 12m 19 x 0,1",
"item_id": "g1579278046234402",
"material_number": "12761395",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ERIKS
Tape Eriflon Gastec kl0,2 12m 25 x 0,1
ERIKS Item #: 10001419
|
Please login to see prices
5 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon gastec kl0,2 12m 25 x 0,1",
"item_id": "g1579278046234444",
"material_number": "10001419",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ERIKS
Tape Eriflon 13,7m 12,3x0,12mm sg=1,6
ERIKS Item #: 11197307
|
Please login to see prices
10 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon 13,7m 12,3x0,12mm sg=1,6",
"item_id": "gr0000000566169",
"material_number": "11197307",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ERIKS
Tape Eriflon 15m 12x0,2 professional
ERIKS Item #: 11342985
|
Please login to see prices
126 piece per package
|
{"itemTrackPD":{
"item_name": "tape eriflon 15m 12x0,2 professional",
"item_id": "g1579278046234119",
"material_number": "11342985",
"price": "0",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"ptfe",
"item_category4": "pr_ec010670_0001",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|