ProductPage

LEADER Spiral-wound gasket SR 316L/C/CS ASME B16.20

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Type: Spiral with outside ring
Norm: ASME B16.20
Spiral material: Stainless steel 316L
Material filler: Graphite 98%
Centring ring material: Carbon steel
Temperature range (°C): from -60 to 450
Suitable for medium
Nominal diameter
Suitable for pressure stages
Max. operating pressure (bar)
Flange standard: ASME B16.5 RF
Clear filter      (52 of the 52 items displayed)
Page Size   
Next
Spiral-wound gasket SR 316L/C/CS CL150 1.1/2" 54.1x69.9x85.9 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL150 1.1/2" 54.1x69.9x85.9 ASME B16.20 ERIKS Item #: 11387447
 
Please login to see prices
Spiral-wound gasket SR 316L/C/CS CL300/600 1.1/2" 54.1x69.9x95.3 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL300/600 1.1/2" 54.1x69.9x95.3 ASME B16.20 ERIKS Item #: 11387467
 
Please login to see prices
Spiral-wound gasket SR 316L/C/CS CL150 1.1/4" 47.8x60.5x76.2 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL150 1.1/4" 47.8x60.5x76.2 ASME B16.20 ERIKS Item #: 11387446
 
Please login to see prices
Spiral-wound gasket SR 316L/C/CS CL300/600 1.1/4" 47.8x60.5x82.6 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL300/600 1.1/4" 47.8x60.5x82.6 ASME B16.20 ERIKS Item #: 11387466
 
Please login to see prices
Spiral-wound gasket SR 316L/C/CS CL150 1/2" 19.1x31.8x47.8 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL150 1/2" 19.1x31.8x47.8 ASME B16.20 ERIKS Item #: 11387443
 
Please login to see prices
Spiral-wound gasket SR 316L/C/CS CL300/600 1/2" 19.1x31.8x54.1 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL300/600 1/2" 19.1x31.8x54.1 ASME B16.20 ERIKS Item #: 11387463
 
Please login to see prices
Spiral-wound gasket SR 316L/C/CS CL150 1" 31.8x47.8x66.8 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL150 1" 31.8x47.8x66.8 ASME B16.20 ERIKS Item #: 11387445
 
Please login to see prices
Spiral-wound gasket SR 316L/C/CS CL300/600 1" 31.8x47.8x73.2 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL300/600 1" 31.8x47.8x73.2 ASME B16.20 ERIKS Item #: 11387465
 
Please login to see prices
Spiral-wound gasket SR 316L/C/CS CL150 2.1/2" 82.6x98.6x124 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL150 2.1/2" 82.6x98.6x124 ASME B16.20 ERIKS Item #: 11387449
 
Please login to see prices
Spiral-wound gasket SR 316L/C/CS CL300/600 2.1/2" 82.6x98.6x130.3 ASME B16.20 LEADER Spiral-wound gasket SR 316L/C/CS CL300/600 2.1/2" 82.6x98.6x130.3 ASME B16.20 ERIKS Item #: 11387469
 
Please login to see prices
Stock item
Type: Spiral with outside ring
Norm: ASME B16.20
Spiral material: Stainless steel 316L
Material filler: Graphite 98%
Centring ring material: Carbon steel
Temperature range (°C): from -60 to 450
Suitable for medium
Nominal diameter
Suitable for pressure stages
Max. operating pressure (bar)
Flange standard: ASME B16.5 RF
Clear filter      (52 of the 52 items displayed)
Page Size   
Next