ProductPage

LEADER Spiral-wound gasket SRI 316L/316L/C/CS ASME B16.20

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Type: Spiral with inside and outside ring
Norm
Inside ring material: Stainless steel 316L
Spiral material: Stainless steel 316L
Material filler: Graphite 98%
Centring ring material: Carbon steel
Temperature range (°C): from -60 to 450
Suitable for medium
Approval according to
Nominal diameter
Suitable for pressure stages
Max. operating pressure (bar)
Flange standard
Clear filter      (92 of the 92 items displayed)
Page Size   
Next
Spiral-wound gasket SRI 316L/316L/C/CS CL150 3/4" 20.6x25.4x39.6x57.2 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL150 3/4" 20.6x25.4x39.6x57.2 ASME B16.20 ERIKS Item #: 11387492
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS CL300/600 3/4" 20.6x25.4x39.6x66.8 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL300/600 3/4" 20.6x25.4x39.6x66.8 ASME B16.20 ERIKS Item #: 11387511
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS CL900/1500 3/4" 20.6x25.4x39.6x69.9 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL900/1500 3/4" 20.6x25.4x39.6x69.9 ASME B16.20 ERIKS Item #: 10002645
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS CL2500 3/4" 20.6x25.4x39.6x76.2 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL2500 3/4" 20.6x25.4x39.6x76.2 ASME B16.20 ERIKS Item #: 10002577
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS CL150 1" 26.9x31.8x47.8x66.8 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL150 1" 26.9x31.8x47.8x66.8 ASME B16.20 ERIKS Item #: 11387493
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS CL300/600 1" 26.9x31.8x47.8x73.2 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL300/600 1" 26.9x31.8x47.8x73.2 ASME B16.20 ERIKS Item #: 11387512
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS CL900/1500 1" 26.9x31.8x47.8x79.5 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL900/1500 1" 26.9x31.8x47.8x79.5 ASME B16.20 ERIKS Item #: 10002640
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS CL2500 1" 26.9x31.8x47.8x85.9 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL2500 1" 26.9x31.8x47.8x85.9 ASME B16.20 ERIKS Item #: 10002572
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS CL150 1.1/2" 44.5x54.1x69.9x85.9 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL150 1.1/2" 44.5x54.1x69.9x85.9 ASME B16.20 ERIKS Item #: 11387495
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS CL300/600 1.1/2" 44.5x54.1x69.9x95.3 ASME B16.20 LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL300/600 1.1/2" 44.5x54.1x69.9x95.3 ASME B16.20 ERIKS Item #: 11387514
 
Please login to see prices
Stock item
Type: Spiral with inside and outside ring
Norm
Inside ring material: Stainless steel 316L
Spiral material: Stainless steel 316L
Material filler: Graphite 98%
Centring ring material: Carbon steel
Temperature range (°C): from -60 to 450
Suitable for medium
Approval according to
Nominal diameter
Suitable for pressure stages
Max. operating pressure (bar)
Flange standard
Clear filter      (92 of the 92 items displayed)
Page Size   
Next