ProductPage

LEADER Spiral-wound gasket SRI 316L/316L/C/CS EN 1514-2

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Type: Spiral with inside and outside ring
Norm: EN 1514-2
Inside ring material: Stainless steel 316L
Spiral material: Stainless steel 316L
Material filler: Graphite 98%
Centring ring material: Carbon steel
Temperature range (°C): from -60 to 450
Suitable for medium
Approval according to
Nominal diameter
Suitable for pressure stages
Max. operating pressure (bar)
Flange standard: EN 1092-1 RF
Clear filter      (61 of the 61 items displayed)
Page Size   
Next
Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN10 18x24x34x46 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN10 18x24x34x46 EN 1514-2 ERIKS Item #: 11126906
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN15 23x29x39x51 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN15 23x29x39x51 EN 1514-2 ERIKS Item #: 10002662
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS PN63/160 DN15 23x29x39x61 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN63/160 DN15 23x29x39x61 EN 1514-2 ERIKS Item #: 10002714
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN20 28x34x46x61 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN20 28x34x46x61 EN 1514-2 ERIKS Item #: 10002664
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS PN63/160 DN20 28x34x47x72 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN63/160 DN20 28x34x47x72 EN 1514-2 ERIKS Item #: 10002710
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN25 35x41x53x71 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN25 35x41x53x71 EN 1514-2 ERIKS Item #: 10002666
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS PN63/160 DN25 35x41x53x82 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN63/160 DN25 35x41x53x82 EN 1514-2 ERIKS Item #: 10002716
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN32 43x49x61x82 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN32 43x49x61x82 EN 1514-2 ERIKS Item #: 10002668
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS PN63/160 DN32 43x49x61x90 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN63/160 DN32 43x49x61x90 EN 1514-2 ERIKS Item #: 10002712
 
Please login to see prices
Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN40 50x56x68x92 EN 1514-2 LEADER Spiral-wound gasket SRI 316L/316L/C/CS PN10/40 DN40 50x56x68x92 EN 1514-2 ERIKS Item #: 10002670
 
Please login to see prices
Stock item
Type: Spiral with inside and outside ring
Norm: EN 1514-2
Inside ring material: Stainless steel 316L
Spiral material: Stainless steel 316L
Material filler: Graphite 98%
Centring ring material: Carbon steel
Temperature range (°C): from -60 to 450
Suitable for medium
Approval according to
Nominal diameter
Suitable for pressure stages
Max. operating pressure (bar)
Flange standard: EN 1092-1 RF
Clear filter      (61 of the 61 items displayed)
Page Size   
Next