ProductPage

FREUDENBERG Usit ring

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Stock item
Model: Non self centering
Material metal: Mild Steel
Internal diameter (mm): 16
Outer diameter (mm): 22.7
Thickness (mm): 1.5
Clear filter      (1 of the 1 items displayed)
Usit ring steel/NBR99041 16x22,7x1,5 FREUDENBERG Usit ring steel/NBR99041 16x22,7x1,5 ERIKS Item #: 11353698
 
Price (Per piece):
€12.32
Stock item
Model: Non self centering
Material metal: Mild Steel
Internal diameter (mm): 16
Outer diameter (mm): 22.7
Thickness (mm): 1.5
Clear filter      (1 of the 1 items displayed)