ProductPage

U-cup type 9011

Product documents

Document Document type
Product overview

Tables
Material seal: PUR
Internal diameter (mm): 30
Outer diameter (mm): 40
Groove width (mm): 8
Seal height (mm): 7.3
Material energizer: NBR
Max. operating pressure (bar): 400
Temperature range (°C): from -30 to 100
Maximum speed (m/s): 0.5
Clear filter      (1 of the 1 items displayed)
U-cup 9011 PUR 30x40x7,3 L=8 U-cup 9011 PUR 30x40x7,3 L=8 ERIKS Item #: 10018238
 
Price (Per piece):
€17.60
Material seal: PUR
Internal diameter (mm): 30
Outer diameter (mm): 40
Groove width (mm): 8
Seal height (mm): 7.3
Material energizer: NBR
Max. operating pressure (bar): 400
Temperature range (°C): from -30 to 100
Maximum speed (m/s): 0.5
Clear filter      (1 of the 1 items displayed)