ProductPage

ERIKS O-ring NBR 70 Compound 44501

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product URL default O-ring Calculator    URL
Product URL default O-ring Selector    URL
Product URL default Guide to O-rings    URL
Product URL default Prevent damage    URL
Product URL default Quality control    URL
Product overview

Product: O-ring
Material: NBR
Colour: Black
Hardness: 60
Compound: 44501
Temperature range (°C): from -30 to 120
Internal diameter (mm): 15.6
Cross section (mm): 1.78
Size according to AS568-BS1806-ISO3601: 016
Clear filter      (1 of the 1 items displayed)
O-ring NBR 44501 016 15,6x1,78 ERIKS O-ring NBR 44501 016 15,6x1,78 ERIKS Item #: 14070798
 
Please login to see prices
Product: O-ring
Material: NBR
Colour: Black
Hardness: 60
Compound: 44501
Temperature range (°C): from -30 to 120
Internal diameter (mm): 15.6
Cross section (mm): 1.78
Size according to AS568-BS1806-ISO3601: 016
Clear filter      (1 of the 1 items displayed)