ProductPage

SAINT-GOBAIN Lipseal type 11

Product documents

Document Document type
Product overview

Stock item
Type: 11
Shaft diameter (mm): 50
Housing diameter (mm): 68
Material lip: PTFE
Seal height: 8
With dust lip: Yes
Clear filter      (1 of the 1 items displayed)
Lipseal 03M3 11 PTFE carbon/graphite 50x68x8 SAINT-GOBAIN Lipseal 03M3 11 PTFE carbon/graphite 50x68x8 ERIKS Item #: 10013858
 
Price (Per piece):
€144.02
Stock item
Type: 11
Shaft diameter (mm): 50
Housing diameter (mm): 68
Material lip: PTFE
Seal height: 8
With dust lip: Yes
Clear filter      (1 of the 1 items displayed)