ProductPage

GARLOCK PS-SEAL Standard

Product documents

Document Document type
Product Brochure 01 Download  (PDF)
Product overview

Due to its high quality, the GARLOCK PS-seal is the most popular PTFE lip seal in our range. The components that make up the seal are a Gylon (PTFE) sealing lip, a stainless steel 316-L metal housing and a static sealing ring made from FKM. This product can be used in both lubricated and non-lubricated applications where a rubber oil seal is not up to the job, due, for example, to high pressures, high temperatures , high rotational speeds or abrasive media. The PS-seal is also suitable for applications in the food industry. You must make sure that you choose an appropriate material in that case.

Application

Materials
Gylon Black: standard - for high speeds or high pressures in a lubricated application
Gylon White: for the food industry - suitable for dry applications
Gylon Blue: for the food industry and pharmaceuticals - suitable for dry applications - flexible material
F: for the food industry - suitable for dry applications and applications involving a vacuum
MS: suitable for abrasive media
KF: suitable for abrasive media and dry applications
Gylon Brown-White: for the food industry - has full certification - suitable for dry applications and abrasive media

Temperature resistance
The PS-seal has an operating temperature range from -90 ºC to +260 ºC. The exact temperature resistance is dependent on other parameters in each application.

Maximum pressure
The PS seal can withstand a maximum pressure of 10 bars as standard. Special versions of the PS-seal can be used up to 25 bars; please contact our specialists for more information. Please note that a high rotational speed in your application reduces the maximum pressure this product can withstand.

Chemical resistance
Compared to rubber, PTFE has good resistance to a much broader range of chemicals.

Stock item
Type: Standard
Shaft diameter (mm)
Housing diameter (mm)
Material lip
Seal height
Maximum static pressure (bar)
With dust lip
Approvals/compliances
Clear filter      (55 of the 55 items displayed)
Page Size   
Next
PS-SEAL Standard PTFE/Gylon Black 8x18x5 GARLOCK PS-SEAL Standard PTFE/Gylon Black 8x18x5 ERIKS Item #: 10013748
 
Price (Per piece):
€51.92
PS-SEAL Standard PTFE/Gylon Black 12x28x7 GARLOCK PS-SEAL Standard PTFE/Gylon Black 12x28x7 ERIKS Item #: 11401695
 
Please login to see prices
PS-SEAL Standard PTFE/Gylon Black 12x28x8 GARLOCK PS-SEAL Standard PTFE/Gylon Black 12x28x8 ERIKS Item #: 10013749
 
Price (Per piece):
€50.22
PS-SEAL Standard PTFE/Gylon Black 15x30x8 GARLOCK PS-SEAL Standard PTFE/Gylon Black 15x30x8 ERIKS Item #: 10013750
 
Price (Per piece):
€41.87
PS-SEAL Standard PTFE/Gylon Black 17x28x8 GARLOCK PS-SEAL Standard PTFE/Gylon Black 17x28x8 ERIKS Item #: 10013751
 
Price (Per piece):
€53.88
PS-SEAL Standard PTFE/Gylon Black 17x35x8 GARLOCK PS-SEAL Standard PTFE/Gylon Black 17x35x8 ERIKS Item #: 10013752
 
Price (Per piece):
€53.48
PS-SEAL Standard PTFE/Gylon Black 20x35x8 GARLOCK PS-SEAL Standard PTFE/Gylon Black 20x35x8 ERIKS Item #: 10013753
 
Price (Per piece):
€51.58
PS-SEAL Standard PTFE/Gylon Black 22x40x8 GARLOCK PS-SEAL Standard PTFE/Gylon Black 22x40x8 ERIKS Item #: 10013754
 
Price (Per piece):
€46.80
PS-SEAL Standard PTFE/Gylon Black 25x35x8 GARLOCK PS-SEAL Standard PTFE/Gylon Black 25x35x8 ERIKS Item #: 10013755
 
Price (Per piece):
€43.93
PS-SEAL Standard PTFE/Gylon Black 25x42x8 GARLOCK PS-SEAL Standard PTFE/Gylon Black 25x42x8 ERIKS Item #: 10013756
 
Price (Per piece):
€47.19
Stock item
Type: Standard
Shaft diameter (mm)
Housing diameter (mm)
Material lip
Seal height
Maximum static pressure (bar)
With dust lip
Approvals/compliances
Clear filter      (55 of the 55 items displayed)
Page Size   
Next