ProductPage

ERIKS Coupling ring SMS With lip EPDM 559315

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical, Food & Beverages

Type: With lip
Material: EPDM
Colour: Black
Hardness: 70
Compound: 559315
Temperature range (°C): from -50 to 140
Approvals/compliances
Standard couplingring: SMS
Dimension couplingring
Clear filter      (6 of the 6 items displayed)
Coupling ring SMS With lip EPDM 559315 SMS DN25 ERIKS Coupling ring SMS With lip EPDM 559315 SMS DN25 ERIKS Item #: 11945361
 
Please login to see prices
25 piece per package
Coupling ring SMS With lip EPDM 559315 SMS DN38 ERIKS Coupling ring SMS With lip EPDM 559315 SMS DN38 ERIKS Item #: 11254560
 
Please login to see prices
25 piece per package
Coupling ring SMS With lip EPDM 559315 SMS DN51 ERIKS Coupling ring SMS With lip EPDM 559315 SMS DN51 ERIKS Item #: 11281343
 
Please login to see prices
25 piece per package
Coupling ring SMS With lip EPDM 559315 SMS DN63 ERIKS Coupling ring SMS With lip EPDM 559315 SMS DN63 ERIKS Item #: 12014980
 
Please login to see prices
10 piece per package
Coupling ring SMS With lip EPDM 559315 SMS DN76 ERIKS Coupling ring SMS With lip EPDM 559315 SMS DN76 ERIKS Item #: 12044882
 
Please login to see prices
10 piece per package
Coupling ring SMS With lip EPDM 559315 SMS DN104 ERIKS Coupling ring SMS With lip EPDM 559315 SMS DN104 ERIKS Item #: 12090081
 
Please login to see prices
10 piece per package
Type: With lip
Material: EPDM
Colour: Black
Hardness: 70
Compound: 559315
Temperature range (°C): from -50 to 140
Approvals/compliances
Standard couplingring: SMS
Dimension couplingring
Clear filter      (6 of the 6 items displayed)