ProductPage

ERIKS Coupling ring SMS Without lip PTFE ER-01-E

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical, Food & Beverages, Pharma

Type: Without lip
Material: PTFE
Colour: White
Hardness: 60
Compound: ER-01-E
Temperature range (°C): from -75 to 260
Approvals/compliances: USP
Standard couplingring: SMS
Dimension couplingring
Clear filter      (4 of the 4 items displayed)
Coupling ring SMS Without lip PTFE ER-01-E SMS DN25 ERIKS Coupling ring SMS Without lip PTFE ER-01-E SMS DN25 ERIKS Item #: 12467903
 
Please login to see prices
10 piece per package
Coupling ring SMS Without lip PTFE ER-01-E SMS DN38 ERIKS Coupling ring SMS Without lip PTFE ER-01-E SMS DN38 ERIKS Item #: 12467908
 
This item is no longer available
Coupling ring SMS Without lip PTFE ER-01-E SMS DN51 ERIKS Coupling ring SMS Without lip PTFE ER-01-E SMS DN51 ERIKS Item #: 11343742
 
Please login to see prices
10 piece per package
Coupling ring SMS Without lip PTFE ER-01-E SMS DN76 ERIKS Coupling ring SMS Without lip PTFE ER-01-E SMS DN76 ERIKS Item #: 12467910
 
Please login to see prices
10 piece per package
Type: Without lip
Material: PTFE
Colour: White
Hardness: 60
Compound: ER-01-E
Temperature range (°C): from -75 to 260
Approvals/compliances: USP
Standard couplingring: SMS
Dimension couplingring
Clear filter      (4 of the 4 items displayed)