ProductPage

ERIKS Milk Coupling ring Teflex® Without lip FEP/VMQ 900554

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical, Food & Beverages, Petrochemical and Refining, Pharma, Semiconductor, high tech & optical

Type: Without lip
Material: FEP/VMQ
Colour: Transparent red
Hardness: 90
Compound: 900554
Jacket material: FEP
Jacket colour: Transparent
Temperature range (°C): from -60 to 200
Approvals/compliances
Standard couplingring: DIN 11851
Dimension couplingring
Clear filter      (8 of the 8 items displayed)
Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN10 ERIKS Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN10 ERIKS Item #: 11312068
 
Price (Per piece):
€71.06
50 piece per package
Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN15 ERIKS Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN15 ERIKS Item #: 11312069
 
Price (Per piece):
€49.19
50 piece per package
Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN20 ERIKS Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN20 ERIKS Item #: 11312070
 
Price (Per piece):
€69.89
50 piece per package
Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN25 ERIKS Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN25 ERIKS Item #: 11286687
 
Price (Per piece):
€50.84
50 piece per package
Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN32 ERIKS Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN32 ERIKS Item #: 11312071
 
Price (Per piece):
€53.30
50 piece per package
Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN40 ERIKS Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN40 ERIKS Item #: 11285131
 
Price (Per piece):
€56.82
50 piece per package
Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN50 ERIKS Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN50 ERIKS Item #: 11312072
 
Price (Per piece):
€58.93
10 piece per package
Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN65 ERIKS Milk Coupling ring Teflex® Without lip FEP/VMQ 900554 DIN 11851 DN65 ERIKS Item #: 11312183
 
Price (Per piece):
€60.58
50 piece per package
Type: Without lip
Material: FEP/VMQ
Colour: Transparent red
Hardness: 90
Compound: 900554
Jacket material: FEP
Jacket colour: Transparent
Temperature range (°C): from -60 to 200
Approvals/compliances
Standard couplingring: DIN 11851
Dimension couplingring
Clear filter      (8 of the 8 items displayed)