BAUER Collection vessel, 1800x800x275 mm
Product documents
Document | Document type |
---|---|
Product overview |
Mobile drip pan for two 200 l barrels
• Variable storage unit
For the storage of max. 3 barrels á 200 l, also combinable with 60 l barrels and small containers Construction made of 3 mm steel sheeting Optional with/without metal grate (Load capacity 1000 kg/m²), clearance 100 mm.
• Colour: RAL 5012 light blue or galvanised
BAUER
Collection vessel with grating 1800x800x275mm
ERIKS Item #: 12965434
Catalogue item no 1: 3010.1701 |
Price (Per piece):
€496.00
|
||
BAUER
Galvanised collection vessel with grating 1800x800x275mm
ERIKS Item #: 12965435
Catalogue item no 1: 3010.1702 |
Price (Per piece):
€557.44
|