BAUER Collection vessel made from 2-mm galvanised sheet steel, with filling unit, 1460x1460x1083 mm
ERIKS Item #
Product documents
Document | Document type |
---|---|
Drip pans for 200 l barrels/1000 I-IBC, galvanised
• Sturdy storage unit
For the storage of max. 4 barrels à 200 l or max. 2 containers (IBC) à 1000 l.
Construction made of 2 mm steel sheeting With galvanised metal grate (Load capacity 1000 kg/m²). Clearance 100 mm, optional with or without filling attachment
• Tested and safe
Approved for storage of flammable liquid GHS category 1-3 and water hazardous liquids of GHS category 1-4.
• Colour: RAL 2000 orange or galvanised
Other RAL colours available, see variety of colours