BAUER Collection vessel with rollers, 800x800x615 mm
Product documents
Document | Document type |
---|---|
Product overview |
Mobile drip pan for two 200 l barrels
• Variable storage unit
For the storage of max. 1 barrel á 200 l, also combinable with 60 l barrels and small containers Construction made of 3 mm steel sheeting Optional with/without metal grate (Load capacity 1000 kg/m²), clearance 100 mm.
• Colour: RAL 5012 light blue or galvanised
BAUER
Collection vessel with grating, mobile, 800x800x615mm
ERIKS Item #: 12965444
Catalogue item no 1: 3010.1711 |
Price (Per piece):
€794.21
|
||
BAUER
Galvanised collection vessel with grating, mobile, 800x800x615mm
ERIKS Item #: 12965445
Catalogue item no 1: 3010.1712 |
Price (Per piece):
€882.62
|