CEMO MULTI-tank, double-walled
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/cemo.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
MULTI-Tank double walled
• High stability
Low centre of gravity also increases the stability and improves handling/transport.
• High portability
Hard affiliated sheet steel pallet for accessing with forklift trucks or pallet trucks from four sides.
• Solid construction
Made of HDPE with integral galvanised sheet steel drip pan.
• Storage without drip pan
Suitable for fresh and waste oil with flash point > 55 °C.
Also approved in water protection areas without drip pan and for installation in buildings.
• Easy filling
Low height (up to 1000 litres), thus no foot stool is necessary for filling waste oil.
• Accessories (standard)
Level indicator, visual leak indicator, integrated handles.
Approved for transport according to ADR. Recurrent test after 2-1/2 years (see ADR 6.5.6.4.b). Transport approval for all IBC plastic is limited to 5 years.
![]() |
CEMO
Multi-tank 400l
ERIKS Item #: 23862580
Catalogue item no 1: 3010.3722 |
Price (Per piece):
€990.00
|
|
![]() |
CEMO
Multi-tank, 750l
ERIKS Item #: 23862551
Catalogue item no 1: 3010.3703 |
Price (Per piece):
€1,248.75
|
|
![]() |
CEMO
Multi-tank 1000l
ERIKS Item #: 23862552
Catalogue item no 1: 3010.3704 |
Price (Per piece):
€1,383.75
|
|
![]() |
CEMO
Multi-tank 1500l
ERIKS Item #: 23862581
Catalogue item no 1: 3010.3724 |
Price (Per piece):
€2,199.38
|