CEMO UNI-tank, double-walled
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/cemo.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
UNI-Tank double walled
• Solid construction
Made of HDPE with integral galvanised sheet steel drip pan.
• Storage without drip pan
Suitable for fresh and waste oil with flash point > 55 °C.
Also approved in water protection areas without drip pan and for installation in buildings.
• Easy filling
Low height (up to 1000 litres), thus no foot stool is necessary for filling waste oil.
• Accessories (standard)
Level indicator, visual leak indicator, integrated handles.
• Plus foot pallet
Approved for transport according to ADR. Recurrent test after 2-1/2 years (see ADR 6.5.6.4.b). Transport approval for all IBC plastic is limited to 5 years.
![]() |
CEMO
Uni-tank, double-walled, 400l with base pallet
ERIKS Item #: 11821590
Catalogue item no 1: 3010.3725 |
Price (Per piece):
€815.63
|
|
![]() |
CEMO
Uni-tank 750l
ERIKS Item #: 23862549
Catalogue item no 1: 3010.3701 |
Price (Per piece):
€871.88
|
|
![]() |
CEMO
Uni-tank 1000l
ERIKS Item #: 23862550
Catalogue item no 1: 3010.3702 |
Price (Per piece):
€973.13
|
|
![]() |
CEMO
Uni-tank, double-walled, 1500l with base pallet
ERIKS Item #: 11821591
Catalogue item no 1: 3010.3726 |
Price (Per piece):
€1,822.50
|