ASECOS Base collection container made of polyethylene with grid
Product documents
Document | Document type |
---|---|
Product overview |
Plastic floor element
• Secure storage according to regulations
Suitable for water polluting liquids in all hazard classes.
Not approved for storing flammable liquids.
General building approval of DIBt Berlin.
• High resistance
Resistant to acids, lye, oils and other corrosive hazardous materials.
Load-bearing capacity: 800 kg/m² (when load is distributed evenly).
• Individual adjustment to space requirements
The combination of multiple base elements enables optimal, comprehensive soil protection.
Height 150 mm, directly accessible with barrel truck.
Combination options: PE floor element, order no. 3010.8263 and 3010.8265, with ramp made of polyethylene (accessories).
ASECOS
PE ground unit, 220l, with galvanised grating, H 150mm
ERIKS Item #: 11823478
Catalogue item no 1: 3010.8263 |
Price (Per piece):
€854.99
|
||
ASECOS
Ground unit PE 400l with grating galvanised H150mm
ERIKS Item #: 11823480
Catalogue item no 1: 3010.8265 |
This item is no longer available
|
||
ASECOS
PE ground unit, 400l, with PE grating H150mm
ERIKS Item #: 11823481
Catalogue item no 1: 3010.8266 |
This item is no longer available
|