ProductPage

ASECOS Collecting tub with levelling feet

Product documents

Document Document type
Product overview

Reception pallet with base

•    Great safety standard
For correct storage of water polluting liquids
in all hazard classes.
Not approved for storing flammable liquids.
•    High chemical stability
Resistant to acids, lye, oils and other corrosive hazardous materials.
•    Easy to Use
Low weight of the tray simplifies handling.
•    Storage volume
Without grate: 1 container à 60 litres and small containers.
With grate: 2 containers à 60 litres.



•    Suitable for easy and safe intra-plant transport

Width (mm): 525
Capacity (l): 60
Length (mm): 725
Height (mm): 320
Load capacity (kg): 150
Weight (kg)
Clear filter      (3 of the 3 items displayed)
PE collection vessel, 60l with feet, without grating ASECOS PE collection vessel, 60l with feet, without grating ERIKS Item #: 11823467

Catalogue item no 1: 3010.8080

 
Price (Per piece):
€195.40
Collection vessel PE 60l with feet and grating ASECOS Collection vessel PE 60l with feet and grating ERIKS Item #: 11823468

Catalogue item no 1: 3010.8081

 
Price (Per piece):
€248.73
Collection vessel PE 60l with feet and PE grating ASECOS Collection vessel PE 60l with feet and PE grating ERIKS Item #: 11823469

Catalogue item no 1: 3010.8082

 
Price (Per piece):
€289.64
Width (mm): 525
Capacity (l): 60
Length (mm): 725
Height (mm): 320
Load capacity (kg): 150
Weight (kg)
Clear filter      (3 of the 3 items displayed)