BAUER Floor protection sump tray, height 123 mm
Product documents
Document | Document type |
---|---|
Product overview |
Floor protection pans
• Ideal surface protection, accessible with transport equipment
Floor protection pans / module system for correctly storing water polluting substances and flammable liquids.
Pan made of 3 mm sheet steel, welded liquid tight. Removable metal grate. Accessible with fork lift trucks or stackers
• Technical data
Overall height: 78 and 123 mm.
Surface: galvanised.
Surface load: 5000 kg/m².
Wheel load: 500 kg.
BAUER
Ground protection recess BSW 123
ERIKS Item #: 12965387
Catalogue item no 1: 3010.1655 |
Price (Per piece):
€455.54
|
||
BAUER
Ground protection recess BSW 124
ERIKS Item #: 12965388
Catalogue item no 1: 3010.1656 |
Price (Per piece):
€743.26
|
||
BAUER
Ground protection recess BSW 126
ERIKS Item #: 12965390
Catalogue item no 1: 3010.1658 |
Price (Per piece):
€899.10
|