BAUER Floor protection sump tray, height 78 mm
ERIKS Item #
Product documents
Document | Document type |
---|---|
Floor protection pans
• Ideal surface protection, accessible with transport equipment
Floor protection pans / module system for correctly storing water polluting substances and flammable liquids.
Pan made of 3 mm sheet steel, welded liquid tight. Removable metal grate. Accessible with fork lift trucks or stackers
• Technical data
Overall height: 78 and 123 mm.
Surface: galvanised.
Surface load: 5000 kg/m².
Wheel load: 500 kg.