E-COLL PUR oil binding agent, water-repellent
ERIKS Item #
Product documents
Document | Document type |
---|---|
PU-oil binding agent – water repellant –
• Product description
PU-foam granules Type III/R, buoyant.
Lower disposal costs thanks to lightweight granules!
• Application areas
Ideal for tiled or sealed workshop and industrial floors.
Suitable for water surfaces (water-repellant).
Binds oil, grease, lubricant and petrol, and other leaked liquids.
• Technical characteristics
Bulk weight: ca. 260 g/l.
1 l oil binder binds 0.6 l oil.
Contents: 50 l = ca. 12 kg.
Grit: 0.5 to 4 mm.
Colour: beige.