PFERD Aluminium oxide grinding point set
Product documents
Document | Document type |
---|---|
Product overview |
Design: High-grade aluminium oxide, pink, AR, hardness O (medium), ceramic bonding 5 V, universally applicable, inherently stable and firm-edged.
Application:For steel, cast steel, weld seams.
Recommended peripheral speed: AR 25?40 m/s
ADW 30?50 m/s
Grit size fine. Shaft Ø 3 mm.
Set contents:
11 cylindrical ZY 0510 (each 2 pieces), ZY 0810 (each 2 pieces), ZY 1604 (each 2 pieces), ZY 0408, ZY 0613, ZY 0802, ZY 1013, ZY 1303
1 cylindrical with round end WR 0510
1 ball shape KU 05
2 arch shape, pointed SP 0306, SP 0816
PFERD
Grinding pin set 2002 drop shape O fine
ERIKS Item #: 23429149
Catalogue item no 1: 84740001 |
Price (Per piece):
€29.96
|
||
PFERD
Grinding pin set 2001 drop shape O coarse
ERIKS Item #: 23429150
Catalogue item no 1: 84770001 |
Price (Per piece):
€26.29
|