3M
Flap brushes FF-ZS shank-Ø 6mm 75x45mm coarse A
ERIKS Item #: 12064116
Catalogue item no 1: 84210005
Price (Per piece) :
{"addToCartPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm coarse a",
"item_id": "gr0000000480436",
"material_number": "12064116",
"price": "21.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm coarse a",
"item_id": "gr0000000480436",
"material_number": "12064116",
"price": "21.97",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
3M
Flap brushes FF-ZS shank-Ø 6mm 75x45mm coarse A
ERIKS Item #: 23579333
Catalogue item no 1: 07213
Catalogue item no 2: 84210005
This item is no longer available
{"itemTrackPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm coarse a",
"item_id": "gr0000000544180",
"material_number": "23579333",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
3M
Flap brushes FF-ZS shank-Ø 6mm 75x45mm fine S
ERIKS Item #: 23579335
Catalogue item no 1: 07215
Catalogue item no 2: 84210011
Price (Per piece) :
10 piece per package
{"addToCartPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm fine s",
"item_id": "gr0000000721903",
"material_number": "23579335",
"price": "20.18",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm fine s",
"item_id": "gr0000000721903",
"material_number": "23579335",
"price": "20.18",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
3M
Scotch-Brite™ Shaft Mounted Flap Brush
ERIKS Item #: 23579336
Catalogue item no 1: 07216
Price (Per piece) :
10 piece per package
{"addToCartPD":{
"item_name": "scotch-brite™ shaft mounted flap brush",
"item_id": "gr0000000608973",
"material_number": "23579336",
"price": "23.51",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ shaft mounted flap brush",
"item_id": "gr0000000608973",
"material_number": "23579336",
"price": "23.51",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
3M
Scotch-Brite™ Shaft Mounted Flap Brush PF-ZS, 100 mm x 45 mm x 6 mm, A CRS
ERIKS Item #: 23153261
Price (Per piece) :
10 piece per package
{"addToCartPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a crs",
"item_id": "gr0000000650787",
"material_number": "23153261",
"price": "25.54",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a crs",
"item_id": "gr0000000650787",
"material_number": "23153261",
"price": "25.54",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
3M
Scotch-Brite™ Shaft Mounted Flap Brush PF-ZS, 100 mm x 45 mm x 6 mm, A VFN
ERIKS Item #: 23579338
Catalogue item no 1: 07218
Price (Per piece) :
10 piece per package
{"addToCartPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a vfn",
"item_id": "gr0000000719013",
"material_number": "23579338",
"price": "21.55",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a vfn",
"item_id": "gr0000000719013",
"material_number": "23579338",
"price": "21.55",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
3M
Flap Wheel Ff-Zs, A Very Fine 6mm-75X45mm
ERIKS Item #: 23579337
Catalogue item no 1: 07217
Catalogue item no 2: 07217
Price (Per piece) :
10 piece per package
{"addToCartPD":{
"item_name": "flap wheel ff-zs, a very fine 6mm-75x45mm",
"item_id": "gr0000000654173",
"material_number": "23579337",
"price": "15.79",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap wheel ff-zs, a very fine 6mm-75x45mm",
"item_id": "gr0000000654173",
"material_number": "23579337",
"price": "15.79",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}