3M Cubitron II Deburring disk T27
Product documents
Document | Document type |
---|---|
Product overview |
3M™ Cubitron™ II Cut-off Wheels are made from 3M Precision Shaped Ceramic Grain
They are rigid, bonded deburring wheels that cut quickly and last a long time
Our deburring discs are specially designed for stainless steel, mild steel and aerospace alloys.
For a deflashing wheel that outperforms its competitors in cut and life, choose a 3M™ Cubitron™ II Deflashing Wheel
Our deburring wheels feature a 3M Precision Shaped Grain that delivers a cool, extra-sharp cut, even long after competing wheels have already been used up
The abrasive grains are pre-formed into triangular abrasive tips (3M Precision Shaped Grain) that cut through metal like a knife, instead of grooving or ploughing like traditional abrasives
These points continually sharpen themselves as small pieces break off, cutting through material extremely quickly
This limits the development of frictional heat, reducing heat-related stress cracking and discolouration
The recessed centre section allows you to grind at any angle without damaging the surface all around
Our deburring discs are bonded with rigid resin, 7 mm thick and useful for removing welds from inside corners
With these discs, you must use a guard that matches the size of the disc
The maximum speed of the deburring discs must be higher than or equal to the maximum speed of the grinding device used.
3M
Cubitron™ II Depressed Center Grinding Wheel, T27, 230 mm x 7 mm x 22.2 mm
ERIKS Item #: 12975910
|
This item is no longer available
|
||
3M
Cubitron™ II Depressed Center Grinding Wheel, T27, 178 mm x 7 mm x 22.2 mm
ERIKS Item #: 12975909
|
This item is no longer available
|
||
3M
Cubitron™ II Cut and Grind Wheel, T27, 125 mm x 4.2 mm x 22.2 mm
ERIKS Item #: 12646507
|
Price (Per piece):
€9.62
20 piece per package
|
||
3M
Rough grind. disc Cubitron II G2 125x7mm
ERIKS Item #: 13452623
Catalogue item no 1: 80280125 |
Please login to see prices |