3M flat cutting disc for steel and stainless steel
Product documents
Document | Document type |
---|---|
Product overview |
Design: Heavy-duty precision grain Cubitron? II (grit size 60+). Cool cut for high quality and fast sanding results. Longer service life compared to conventional cutting discs. Reduces expenditure of energy up to 70 % with the same removal as other premium products. Standard bore 22.23 mm.
Application: Ideal for use on stainless steel, construction steel and non-ferrous metals. For cutting profiles, rods and sheet metals.
Important note for working with stainless steel:
For working with stainless steel generally only iron and sulphur-free tools are recommended. A tool used for jobs on ordinary steel should never be used for stainless steel. Residue from ordinary steel can be left on the tool. These residues destroy any stainless steel alloy and lead to the formation of rust on the machined stainless steel. Even sparks from machining ordinary steel can damage stainless steel alloys.
3M
Cutting disc Cubitron II straight 115x1mm
ERIKS Item #: 12739310
Catalogue item no 1: 80640115 |
Price (Per piece):
€5.46
|
||
3M
Cutting disc Cubitron II straight 125x1mm
ERIKS Item #: 12739313
Catalogue item no 1: 80640125 |
Price (Per piece):
€6.00
|