KLINGSPOR Combi flap disc for the machining of stainless steel type 8276
Product documents
Document | Document type |
---|---|
Product overview |
Design: High-quality sheets with a combination of abrasive fleece and abrasives. Tough design, resin-bonded, high strength with a 6° curved Fibreglass disc attached. Not made with iron, sulphur and chlorine additives. Standard bore 22.23 mm.
Application: Special product for stainless steel work. Ideal for weld seams as well as surface appearance due to the curvature. Deburring and finishing in one operation. Grit 60 can also be used for light deburring work.
Ø 125 mm, curved
KLINGSPOR
Combi abrasive mop disc SMT850+ 125mm K80
ERIKS Item #: 12532234
Catalogue item no 1: 82760080 |
Price (Per piece):
€18.62
|