3M Flap disc Cubitron II 967A
Product documents
Document | Document type |
---|---|
Product overview |
Design: Precision formed ceramic grain (Cubitron? II), in high-strength synthetic resin bonding connected to the convex glass cloth plate. The individual grains of the ceramic Cubitron? II abrasives are small, precisely-shaped triangles, perpendicular in arrangement, and uniform in size. Tough grinding with highest removal rate, with up to 30 % faster removal. Grinding-activated additives prevent clogging and make for cooler grinding. Standard bore 22.23 mm.
Application: In all metal-processing areas, where high removal rates combined with very good surface finishes need to be achieved.
3M
Cubitron™ II Flap Disc 967A
ERIKS Item #: 12739442
Catalogue item no 1: 83090080 |
Please login to see prices | ||
3M
Flap disc 967A 125mm conical P 60+
ERIKS Item #: 12739439
Catalogue item no 1: 83090060 |
Please login to see prices | ||
3M
Flap grinding wheel 967A curved 125mm K40
ERIKS Item #: 12739436
Catalogue item no 1: 83090040 |
Price (Per piece):
€7.82
|