PFERD POLIFAN laminated sanding disc, zirconium corundum STRONG type 8314
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/pferd.png)
Product documents
Document | Document type |
---|---|
Product overview |
Design: With zirconia alumina layers (Z), consistent tough design, resin-bonded, high strength with fibreglass discs attached. This gives maximum residue removal rate and extremely long life. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.
Application: Special product for steel work.
Grain size 36 is optimum for coarse steel work, for example weld seam processing. Grain size 50 is optimum for edging work, for example chamfering, deburring. The high performance zirconia alumina cutting surface has the best impact on high-powered angle grinders.
![]() |
PFERD
Flap grinding wheel STRONG curved 115mm K36
ERIKS Item #: 12052801
Catalogue item no 1: 83140036 Catalogue item no 2: 83140036 |
Price (Per piece):
€13.49
|
|
![]() |
PFERD
Flap grinding wheel STRONG curved 115mm K50
ERIKS Item #: 12052804
Catalogue item no 1: 83140050 Catalogue item no 2: 83140050 |
Price (Per piece):
€13.49
|