ProductPage

PFERD Polivlies hook and loop discs PVL aluminum oxide A

Product documents

Document Document type
Product overview

POLIVLIES® flap discs achieve their best performance at a recommended cutting speed of 30–35 m/s
- Abrasive: Aluminium oxide A Colour code for grit sizes: 100 G (coarse) = yellow-brown 180 M (medium) = red-brown 240 F (fine) = blue

Diameter disc (mm): 125
Lining material: Aluminium oxide
Thickness (mm): 18
Granulation
Clear filter      (3 of the 3 items displayed)
Flap disc 125 P100 - Aluminium oxide PFERD Flap disc 125 P100 - Aluminium oxide ERIKS Item #: 23874611

Catalogue item no 1: 4007220748367

 
Price (Per piece):
€12.89
5 piece per package
Flap disc 125 P180 - Aluminium oxide PFERD Flap disc 125 P180 - Aluminium oxide ERIKS Item #: 23874612

Catalogue item no 1: 4007220748374

 
Price (Per piece):
€12.28
5 piece per package
Flap disc 125 P240 - Aluminium oxide PFERD Flap disc 125 P240 - Aluminium oxide ERIKS Item #: 23874613

Catalogue item no 1: 4007220748381

 
Price (Per piece):
€11.60
5 piece per package
Diameter disc (mm): 125
Lining material: Aluminium oxide
Thickness (mm): 18
Granulation
Clear filter      (3 of the 3 items displayed)