3M Cubitron II abrasive cloth belt type 984F
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/3m.png)
Product documents
Document | Document type |
---|---|
Product overview |
Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
3M Precision Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity.
Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks.
3M Precision Shaped Grain requires less pressure, which can mean less operator fatigue.
Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes.
YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications.
Average up to 30% faster cutting on hard-to-grind metals than the next-best competitive belt.
Cuts cooler – diverts heat from the workpiece and belt to the swarf.
Helps eliminate burnishing and heat stress.
Lasts up to 4 times as long as conventional ceramic aluminium oxide belts.
![]() |
3M
Abrasive cloth belt 75 x 2000mm, grade 36+
ERIKS Item #: 12162926
Catalogue item no 1: 330274 |
Price (Per piece):
€23.71
|
|
![]() |
3M
Abrasive cloth belt 150 x 2000mm, grade 36+
ERIKS Item #: 12491326
Catalogue item no 1: 98430209 |
Price (Per piece):
€47.40
10 piece per package
|
|
![]() |
3M
Cubitron™ II Cloth Belt 984F, 75 mm x 2000 mm, 60+
ERIKS Item #: 12464271
Catalogue item no 1: 481185 |
Price (Per piece):
€21.85
20 piece per package
|
|
![]() |
3M
Cubitron™ II Cloth Belt 984F, 150 mm x 2000 mm, 60+
ERIKS Item #: 12426516
Catalogue item no 1: 475540 |
Please login to see prices
10 piece per package
|
|
![]() |
3M
Abrasive cloth belt 75 x 2000mm, grade 80+
ERIKS Item #: 12464272
Catalogue item no 1: 98430878 |
Price (Per piece):
€21.85
20 piece per package
|
|
![]() |
3M
Cubitron™ II Cloth Belt 984F, 150 mm x 2000 mm, 80+
ERIKS Item #: 12491327
Catalogue item no 1: 491488 |
Please login to see prices | |
![]() |
3M
Cubitron™ II Cloth Belt 984F, 100 mm x 2000 mm, 36+
ERIKS Item #: 12710767
|
Price (Per piece):
€31.60
20 piece per package
|