3M
Cubitron™ II Roloc™ Cloth Disc 984F, 76 mm, R300V, 60+
ERIKS Item #: 12464288
Catalogue item no 1: 27710
Price (Per piece) :
200 piece per package
{"addToCartPD":{
"item_name": "cubitron™ ii roloc™ cloth disc 984f, 76 mm, r300v, 60+",
"item_id": "gr0000001400004",
"material_number": "12464288",
"price": "2.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cubitron™ ii roloc™ cloth disc 984f, 76 mm, r300v, 60+",
"item_id": "gr0000001400004",
"material_number": "12464288",
"price": "2.3",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
3M
Cubitron™ II Roloc™ Cloth Disc 984F, 76 mm, R300V, 80+
ERIKS Item #: 12464289
Catalogue item no 1: 27718
Price (Per piece) :
200 piece per package
{"addToCartPD":{
"item_name": "cubitron™ ii roloc™ cloth disc 984f, 76 mm, r300v, 80+",
"item_id": "gr0000001399825",
"material_number": "12464289",
"price": "2.21",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cubitron™ ii roloc™ cloth disc 984f, 76 mm, r300v, 80+",
"item_id": "gr0000001399825",
"material_number": "12464289",
"price": "2.21",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
3M
Fibre grind. wheel ROLOC Cubitron II 76.2mm P36+
ERIKS Item #: 12739409
Catalogue item no 1: 86600036
Price (Per piece) :
{"addToCartPD":{
"item_name": "fibre grind. wheel roloc cubitron ii 76.2mm p36+",
"item_id": "gr0000001365364",
"material_number": "12739409",
"price": "2.93",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grind. wheel roloc cubitron ii 76.2mm p36+",
"item_id": "gr0000001365364",
"material_number": "12739409",
"price": "2.93",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
3M
Fibre grind. wheel ROLOC Cubitron II 76.2mm P60+
ERIKS Item #: 12739412
Catalogue item no 1: 86600060
Price (Per piece) :
{"addToCartPD":{
"item_name": "fibre grind. wheel roloc cubitron ii 76.2mm p60+",
"item_id": "gr0000001361643",
"material_number": "12739412",
"price": "2.71",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grind. wheel roloc cubitron ii 76.2mm p60+",
"item_id": "gr0000001361643",
"material_number": "12739412",
"price": "2.71",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
3M
Fibre grind. wheel ROLOC Cubitron II 76.2mm P80+
ERIKS Item #: 12739415
Catalogue item no 1: 86600080
Price (Per piece) :
{"addToCartPD":{
"item_name": "fibre grind. wheel roloc cubitron ii 76.2mm p80+",
"item_id": "gr0000001362859",
"material_number": "12739415",
"price": "2.62",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fibre grind. wheel roloc cubitron ii 76.2mm p80+",
"item_id": "gr0000001362859",
"material_number": "12739415",
"price": "2.62",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
3M
984F grindingdisk k36 76,2mm Cubitron II
ERIKS Item #: 12336815
Catalogue item no 1: 27702
Price (Per piece) :
200 piece per package
{"addToCartPD":{
"item_name": "984f grindingdisk k36 76,2mm cubitron ii",
"item_id": "gr0000001400012",
"material_number": "12336815",
"price": "2.37",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "984f grindingdisk k36 76,2mm cubitron ii",
"item_id": "gr0000001400012",
"material_number": "12336815",
"price": "2.37",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr1444295466213",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}