VSM Fibre abrasive disc corundum for stainless steel- and aluminiumworking type 8764
Product documents
Document | Document type |
---|---|
Product overview |
Design: Resin-bonded aluminium oxide grain (A) on tear-proof, thick, vulcanised fibre backing material uniform and slightly loose. Excellent grit friction, long life, minimal pressure and good flexibility. An active additive in the coating slows disc-clogging during use on soft metals (aluminium, stainless steel, etc.). In addition, the coating acts as a coolant during grinding. With centre hole (standard bore 22.23 mm) and cross slots.
Application: Special product for hard machining, steel alloys and non-ferrous metals with angle and disc grinders as well as abrasive heads on flexible shanks. For all angle grinders with backing pads of max. 80 m/s peripheral speed. Ideal for working with containers, cast parts, body parts etc.
Note: Rubber backing pad see (Order no. 8250).
VSM
Fibre grinding wheel TOP SIZE 125mm K100
ERIKS Item #: 14591552
Catalogue item no 1: 87640100 |
Price (Per piece):
€0.62
|
||
VSM
Fibre grinding wheel TOP SIZE 125mm K120
ERIKS Item #: 14591553
Catalogue item no 1: 87640120 |
Price (Per piece):
€0.62
|
||
VSM
Fibre grinding wheel TOP SIZE 125mm K36
ERIKS Item #: 14591554
Catalogue item no 1: 87640036 |
Price (Per piece):
€0.76
|
||
VSM
Fibre grinding wheel TOP SIZE 125mm K50
ERIKS Item #: 14591555
Catalogue item no 1: 87640050 |
Price (Per piece):
€0.69
|
||
VSM
Fibre grinding wheel TOP SIZE 125mm K60
ERIKS Item #: 14057337
Catalogue item no 1: 87640060 |
Price (Per piece):
€0.57
|
||
VSM
Fibre grinding wheel TOP SIZE 125mm K80
ERIKS Item #: 14057338
Catalogue item no 1: 87640080 |
Price (Per piece):
€0.54
|