3M Fibre abrasive disc for steel machining, Cubitron II 982C 180mm
Product documents
Document | Document type |
---|---|
Product overview |
Design: Fully resin-bonded precision grit (Cubitron? II) on vulcanised fibre backing material, scattered evenly and semi-loose. The individual grains of the ceramic Cubitron? II abrasives are small, precisely-shaped triangles, perpendicular in arrangement, and uniform in size. They are uniformly distributed but randomly spread, so that each triangle grain can form two chips. Tough, cool grinding with high removal rate, lasts up to 3 times longer and over 30 % faster removal.
Application: In all metal-working areas where there are frequent casting and flame cutting processes on construction steel and non-ferrous metals.
Note: For backing discs with grain sizes 36+ and 60+ see (Order No. 8239), for grain size 80+ see (Order No. 8240).
3M
Fibre grinding wheel Cubitron II 982C 180mm P080+
ERIKS Item #: 12158039
Catalogue item no 1: 82210080 |
Price (Per piece):
€6.02
100 piece per package
|
||
3M
Fibre grinding wheel Cubitron II 982C 180mm P036+
ERIKS Item #: 12532837
Catalogue item no 1: 82210036 |
Price (Per piece):
€6.90
|
||
3M
Fibre grinding wheel Cubitron II 982C 180mm P060+
ERIKS Item #: 12532838
Catalogue item no 1: 82210060 |
Price (Per piece):
€6.22
100 piece per package
|