MACOLAEPP Manual whet stone type 8593
Product documents
Document | Document type |
---|---|
Product overview |
Design: With a plastic handle in 4 different colours. Total length 125 mm, pad size 60 x 20 x 10 mm.
Application: For cleaning cutting edges, to remove build-up on edges and to extend the tool's life. The cutting edges are drawn off at an angle of 25° to 40°. Ideal for finishing with chamfers on free- and angle-ground surfaces, for dressing hard metal and HSS edge-cutting, and for finishing with clamped planing tools, rotating chisels, milling tools, cutter heads, drills, reamers, punching tools etc.
Usage: For small hard metal and natural steel tools.
MACOLAEPP
Hand pad K360 my50 red
ERIKS Item #: 23429324
Catalogue item no 1: 85930360 |
Price (Per piece):
€76.69
|