FORMAT Diamond finisher with single point type 8512
Product documents
Document | Document type |
---|---|
Product overview |
Design: Shank mounted single- or one-stone abrasive diamond block, solid-shaped crystal with few occlusions or irregular cracking, no crevices.
Application: For profiling e.g. abrasives for all ceramic-bonded grinding wheels. The abrasive is always clamped so that the angle to the middle of the grinding wheel is between 5° and 15°. Dressing work with diamonds is better wet and with plenty of ventilation as they are sensitive to shock and temperature. As the diamond becomes progressively blunt it should be twisted 90°.
Note: The choice of the right diamond size depends on the Ø of the grinding wheel, e.g. by the disc width. Worn diamond abrasives should be regularly replaced.
FORMAT
Diam. single pt. dr. tool0.25 carat shaft MK1
ERIKS Item #: 23429203
Catalogue item no 1: 85121025 |
Price (Per piece):
€43.20
|
||
FORMAT
Diam. single pt. dr. tool0.75 carat shaft-Ø 8mm
ERIKS Item #: 23429210
Catalogue item no 1: 85122075 |
Price (Per piece):
€116.74
|