|
METABO
Basic set Mix charger LC 40 + batteries 10,8V 2,0Ah + 5,2Ah
ERIKS Item #: 12678107
Catalogue item no 1: 685067000
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "basic set mix charger lc 40 + batteries 10,8v 2,0ah + 5,2ah",
"item_id": "gr0000001325897",
"material_number": "12678107",
"price": "0",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
METABO
Basic set charger LC 40 + batteries 10,8V 2x2,0Ah
ERIKS Item #: 12678106
Catalogue item no 1: 685066000
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "basic set charger lc 40 + batteries 10,8v 2x2,0ah",
"item_id": "gr0000001325899",
"material_number": "12678106",
"price": "0",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
METABO
Battery set 2 x LIHD 5.5 Ah 18V + charger ASC 145
ERIKS Item #: 13548109
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "battery set 2 x lihd 5.5 ah 18v + charger asc 145",
"item_id": "g5183804408055858",
"material_number": "13548109",
"price": "252.45",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "battery set 2 x lihd 5.5 ah 18v + charger asc 145",
"item_id": "g5183804408055858",
"material_number": "13548109",
"price": "252.45",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
METABO
Basic-set LIHD 3x 4Ah - charger ASC 55
ERIKS Item #: 13548111
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "basic-set lihd 3x 4ah - charger asc 55",
"item_id": "g5183804408056017",
"material_number": "13548111",
"price": "252.45",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "basic-set lihd 3x 4ah - charger asc 55",
"item_id": "g5183804408056017",
"material_number": "13548111",
"price": "252.45",
"item_brand": "metabo",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"batteries and accessories",
"item_category4": "pr9085390579513922",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|