|
MAKITA
Impact wrench DTW300ZJ 18V without battery/charger, with Mbox
ERIKS Item #: 14064948
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "impact wrench dtw300zj 18v without battery/charger, with mbox",
"item_id": "g1579278045078101",
"material_number": "14064948",
"price": "245",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench dtw300zj 18v without battery/charger, with mbox",
"item_id": "g1579278045078101",
"material_number": "14064948",
"price": "245",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Impact wrench DTW190ZJ 18V body only 190Nm Makpac
ERIKS Item #: 13145819
Catalogue item no 1: DTW190ZJ
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "impact wrench dtw190zj 18v body only 190nm makpac",
"item_id": "gr69188163873",
"material_number": "13145819",
"price": "119",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench dtw190zj 18v body only 190nm makpac",
"item_id": "gr69188163873",
"material_number": "13145819",
"price": "119",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Impact wrench cordless 18V without battery/charger
ERIKS Item #: 12992922
Catalogue item no 1: DTW1002ZJ
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "impact wrench cordless 18v without battery/charger",
"item_id": "gr69188163883",
"material_number": "12992922",
"price": "355",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench cordless 18v without battery/charger",
"item_id": "gr69188163883",
"material_number": "12992922",
"price": "355",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Impact wrench DTW1001ZJ 18V body 1050Nm Makpac
ERIKS Item #: 13145813
Catalogue item no 1: DTW1001ZJ
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "impact wrench dtw1001zj 18v body 1050nm makpac",
"item_id": "gr69188163878",
"material_number": "13145813",
"price": "355",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench dtw1001zj 18v body 1050nm makpac",
"item_id": "gr69188163878",
"material_number": "13145813",
"price": "355",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
Impact wrench DTW1002RTJ 18V 2x5,0Ah BL1850 + DC18RC - 1000Nm Makpac
ERIKS Item #: 13145814
Catalogue item no 1: DTW1002RTJ
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "impact wrench dtw1002rtj 18v 2x5,0ah bl1850 + dc18rc - 1000nm makpac",
"item_id": "gr69188163905",
"material_number": "13145814",
"price": "605",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench dtw1002rtj 18v 2x5,0ah bl1850 + dc18rc - 1000nm makpac",
"item_id": "gr69188163905",
"material_number": "13145814",
"price": "605",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
MAKITA
Impact wrench DTW1001RTJ 18V 2x5Ah 1050 Nm
ERIKS Item #: 12967355
Catalogue item no 1: DTW1001RTJ
|
Price (Per piece):
6 piece per package
|
{"addToCartPD":{
"item_name": "impact wrench dtw1001rtj 18v 2x5ah 1050 nm",
"item_id": "gr864359864210327",
"material_number": "12967355",
"price": "605",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench dtw1001rtj 18v 2x5ah 1050 nm",
"item_id": "gr864359864210327",
"material_number": "12967355",
"price": "605",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr237937118590381",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|