FORMAT SDS core cutter type 1271
Product documents
Document | Document type |
---|---|
Product overview |
Design: Stable bits/socket/cutter set with SDS-plus or hex drive shank and hardened steel body with M16 internal thread. The optimum round motion ensures clean holes and the low-wear carbide teeth ensure maximum stability. High quality slot soldering with long tool life, including in hard materials. Supplied incl. replaceable centre drill. Max. drilling depth 50 mm.
Application: For concrete, stone, masonry, brick, tile and light construction materials etc.
Note: Suitable mount shank and centre drill (order no. 1274).
FORMAT
Carbide core cutter SDS 68mm
ERIKS Item #: 23410237
Catalogue item no 1: 12710651 |
Price (Per piece):
€79.79
|
||
FORMAT
Carbide core cutter SDS 80mm
ERIKS Item #: 23410239
Catalogue item no 1: 12710801 |
Price (Per piece):
€90.58
|